Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Serrated Hex Nut, Zinc, PK16

  • Mfr # NUTFZ14

  • Zoro # G5005183


product price: $3.15
/pk 16, $0.20/ea

Key Features

Finish
Zinc Plated
Type
Zinc Galvanized Finish
Includes
1/4-20 N.C.
For Use With
Garage Doors
Product Type
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTFZ14
Zoro #
G5005183
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in

Details

Finish
Zinc Plated
Item
Nut
Type
Zinc Galvanized Finish
Includes
1/4-20 N.C.
For Use With
Garage Doors
Product Type
Nut
Count
1
Housing Material
Zinc

Description

Flanged Serrated Hex Nut, Includes 1/4-20 N.C., Type Zinc Galvanized Finish, For Use With Galvanized Garage Door Track Bolts, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.