Zoro Homepage

Fork Extension Spring, 3 In Pulley, PK2

  • Mfr # SP-3S

  • Zoro # G5005384


product price: $3.39
/pk 2, $1.70/ea

Key Features

Material
Steel
Finish
Zinc Plated
Type
Galvanized Steel
Includes
1 1/2 in x 3/8 in Bolt, 4 in Pulley, Nut
For Use With
Garage Doors with a 1-1/2 in x 3/8 in Bolt & Nut and 3 in Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-3S
Zoro #
G5005384
UPC #
-
Country of Origin
United States

Details

Material
Steel
Finish
Zinc Plated
Item
Fork Extension Spring
Type
Galvanized Steel
Includes
1 1/2 in x 3/8 in Bolt, 4 in Pulley, Nut
For Use With
Garage Doors with a 1-1/2 in x 3/8 in Bolt & Nut and 3 in Pulley
For Use With Mfr. Model Number
Garage Doors with a 1-1/2 in x 3/8 in Bolt & Nut and 3 in Pulley
Product Type
Fork Extension Spring
System of Measurement
Inch

Description

Fork Extension Spring, Type Galvanized Steel, For Use With Garage Doors with a 1-1/2 In. x 3/8 In. Bolt & Nut and 3 In. Pulley, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.