Freeway Bearing, 1-1/4 ID to 2 In OD, PK4
Mfr # B125
Zoro # G5004964
product price:Â $43.89
/pk 4, $10.97/eaKey Features
Type
Steel
For Use With
Garage Doors, 1-1/4 in ID to 2 in OD, 250 lb Load at 35,000 Cycles, Fits Bearing Plates with 2 in Punch-Out
For Use With Mfr. Model Number
1-1/4 in ID to 2 in OD, 250 lb Load at 35,000 Cycles, Fits Bearing Plates with 2 in Punch-Out, Garage Doors
Product Type
Freeway Bearing
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B125
Zoro #
G5004964
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 1/4 in
Outside Diameter
2 in
Details
Type
Steel
For Use With
Garage Doors, 1-1/4 in ID to 2 in OD, 250 lb Load at 35,000 Cycles, Fits Bearing Plates with 2 in Punch-Out
Item
Freeway Bearing
For Use With Mfr. Model Number
1-1/4 in ID to 2 in OD, 250 lb Load at 35,000 Cycles, Fits Bearing Plates with 2 in Punch-Out, Garage Doors
Product Type
Freeway Bearing
Housing Material
Steel
Bearing Material
Steel
Description
Freeway Bearing, Type Steel, For Use With Garage Doors, 1-1/4 In. I.D. to 2 In. O.D., 250 lb. Load at 35,000 Cycles, Fits Bearing Plates with 2 In. Punch-Out, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.