Garage Door Hinge, 7-1/2 In H, PK2

  • Mfr # HS512

  • Zoro # G3281756


product price: $82.19
/pk 2, $41.10/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Material
Stainless Steel
Finish
Mill Stainless Steel
Range of Motion
90 Degrees
Hinge Number
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS512
Zoro #
G3281756
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 1/2 in
Door Leaf Width
2 13/16 in
Door Leaf Thickness
0.105 in
Pin Dia.
9/16 in
Pin Diameter
9/16 in

Details

Mounting
Surface
Material
Stainless Steel
Finish
Mill Stainless Steel
Range of Motion
90 Degrees
Hinge Number
#5
Item
Garage Door Hinge
Pin Material
304 Stainless Steel
For Use With
Fits Most Overhead Sectional Doors
Bearing Type
Plain
Hardware
Not included
Holes per Leaf
2
Corners
Rounded
Holes
With
Pin Type
Nonremovable
Orientation
Non Handed
Ligature Resistant
No
Corner Type
Rounded
Range of Motion - Maximum
90 Degrees
Includes Holes
Holes Included
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Not Included
Resistance Properties
Rust-Resistant
Number of Holes per Leaf
2

Description

Garage Door Hinge, Stainless Steel Material, Mill Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/2 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.105 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #5 Hinge Number, Surface Mounting, 9/16 in Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.