Garage Door Hinge, 7-1/2 In H, PK4

  • Mfr # HS112

  • Zoro # G2902304


product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Material
Stainless Steel
Finish
Mill Stainless Steel
Range of Motion
90 Degrees
Hinge Number
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS112
Zoro #
G2902304
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 1/2 in
Door Leaf Width
2 13/16 in
Door Leaf Thickness
0.105 in
Pin Dia.
9/16 in
Pin Diameter
9/16 in

Details

Mounting
Surface
Material
Stainless Steel
Finish
Mill Stainless Steel
Range of Motion
90 Degrees
Hinge Number
#1
Item
Garage Door Hinge
Orientation
Non Handed
Hardware
Not included
For Use With
Fits Most Overhead Sectional Doors
Pin Material
304 Stainless Steel
Holes
With
Bearing Type
Plain
Pin Type
Nonremovable
Corners
Rounded
Ligature Resistant
No
Holes per Leaf
2
Number of Holes per Leaf
2
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
90 Degrees
ANSI/BHMA Finish
Unfinished
Resistance Properties
Rust-Resistant
Corner Type
Rounded
Includes Holes
Holes Included

Description

Garage Door Hinge, Stainless Steel Material, Mill Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/2 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.105 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #1 Hinge Number, Surface Mounting, 9/16 in Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.