Garage Door Hinge, 7-1/4 In H, PK2

  • Mfr # H514

  • Zoro # G3438242


product price: $16.39
/pk 2, $8.20/ea

Key Features

Mounting
Surface
Material
Steel
Finish
Galvanized
Range of Motion
90 Degrees
Hinge Number
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H514
Zoro #
G3438242
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 1/4 in
Door Leaf Width
2 13/16 in
Door Leaf Thickness
0.074 in
Pin Dia.
9/16 in
Pin Diameter
9/16 in

Details

Mounting
Surface
Material
Steel
Finish
Galvanized
Range of Motion
90 Degrees
Hinge Number
#5
Item
Garage Door Hinge
Corners
Rounded
Holes
With
Bearing Type
Plain
Pin Type
Nonremovable
For Use With
Fits Most Overhead Sectional Doors
Orientation
Non Handed
Pin Material
Steel
Ligature Resistant
No
Hardware
Not included
Holes per Leaf
2
Range of Motion - Maximum
90 Degrees
Number of Holes per Leaf
2
Includes Hardware
Hardware Not Included
Includes Holes
Holes Included
Corner Type
Rounded

Description

Garage Door Hinge, Steel Material, Galvanized Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/4 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.074 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #5 Hinge Number, Surface Mounting, 9/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.