Garage Door Hinge, 7-1/4 In H, PK2

  • Mfr # H911

  • Zoro # G3093754


product price: $30.39
/pk 2, $15.20/ea

Key Features

Mounting
Surface
Material
Steel
Finish
Galvanized
Range of Motion
90 Degrees
Hinge Number
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H911
Zoro #
G3093754
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 1/4 in
Door Leaf Width
2 13/16 in
Door Leaf Thickness
0.119 in
Pin Dia.
9/16 in
Pin Diameter
9/16 in

Details

Mounting
Surface
Material
Steel
Finish
Galvanized
Range of Motion
90 Degrees
Hinge Number
#9
Item
Garage Door Hinge
Corners
Rounded
Holes
With
Pin Type
Nonremovable
Ligature Resistant
No
Holes per Leaf
2
For Use With
Fits Most Overhead Sectional Doors
Hardware
Not included
Orientation
Non Handed
Pin Material
Steel
Bearing Type
Plain
Range of Motion - Maximum
90 Degrees
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
2
Corner Type
Rounded
Includes Holes
Holes Included

Description

Garage Door Hinge, Steel Material, Galvanized Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/4 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.119 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #9 Hinge Number, Surface Mounting, 9/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.