Garage Door Opener, Jack Shaft Mount

  • Mfr # CH3501J114

  • Zoro # G5778157


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Type
Manual Chain Hoist
Max. Door Height (Ft.)
18
Includes
(2) 1/4-20 Hex Lock Nuts, (2) 1/4-20 x 3 in Hex Bolts, (2) Shaft Collars, (4) 1/4 in x 1/2 in Tapping Screws, 1/4 in x 3/8 in Key, Chain Keeper Bracket, Wall Bracket
Standards
1-1/4 in Bore
Drive Ratio
4.5 to 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3501J114
Zoro #
G5778157
UPC #
-
Country of Origin
Canada

Dimensions

Max. Door Height (Ft.)
18
Overall Width
3.2 in
Overall Length
9.7 in
Drive Shaft Size
1.25 in
Overall Height
6.8 in
Door Width - Maximum
18 ft
Inside Diameter
1 1/4 in
Door Height - Maximum
15 ft
Chain Length
26 ft

Details

Type
Manual Chain Hoist
Item
Chain Hoist
Includes
(2) 1/4-20 Hex Lock Nuts, (2) 1/4-20 x 3 in Hex Bolts, (2) Shaft Collars, (4) 1/4 in x 1/2 in Tapping Screws, 1/4 in x 3/8 in Key, Chain Keeper Bracket, Wall Bracket
Standards
1-1/4 in Bore
Drive Ratio
4.5 to 1
Gear Drive Enclosure
Internal
Handing Orientation
Non-Handed
Weight Capacity
19 lb
Actuation Method
Manual
Includes Hardware
Hardware Included
Product Type
Chain Hoist

Description

Chain Hoist, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1-1/4 in Bore, Includes (2) 1/4-20 Hex Lock Nuts, (2) 1/4-20 x 3 in Hex Bolts, (2) Shaft Collars, (4) 1/4 in x 1/2 in Tapping Screws, 1/4 in x 3/8 in Key, Chain Keeper Bracket, Wall Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.