Garage Door Opener, Jack Shaft Mount
Mfr # CH401JR1
Zoro # G5718081
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Type
Manual Chain Hoist
Standards
1 in Bore
Max. Door Height (Ft.)
18
Includes
(2) Shaft Collars, (4) Set Screws, 1-1/4 in x 1 in Key, 22 in #41 Roller Chain, 36 Tooth x #41, 1 in or 1-1/4 in ID Sprocket, Chain Keeper Bracket, Wall "L" Bracket
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH401JR1
Zoro #
G5718081
UPC #
-
Country of Origin
Canada
Dimensions
Max. Door Height (Ft.)
18
Overall Height
9.8 in
Inside Diameter
1 in
Drive Shaft Size
1 in
Door Height - Maximum
15 ft
Overall Width
3.1 in
Door Width - Maximum
18 ft
Chain Length
26 ft
Overall Length
6.8 in
Details
Type
Manual Chain Hoist
Item
Chain Hoist
Standards
1 in Bore
Includes
(2) Shaft Collars, (4) Set Screws, 1-1/4 in x 1 in Key, 22 in #41 Roller Chain, 36 Tooth x #41, 1 in or 1-1/4 in ID Sprocket, Chain Keeper Bracket, Wall "L" Bracket
Includes Hardware
Hardware Included
Handing Orientation
Non-Handed
Drive Ratio
4 to 1
Gear Drive Enclosure
External
Actuation Method
Manual
Weight Capacity
16 lb
Product Type
Chain Hoist
Description
Chain Hoist, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 in Bore, Includes (2) Shaft Collars, (4) Set Screws, 1-1/4 in x 1 in Key, 22 in #41 Roller Chain, 36 Tooth x #41, 1 in or 1-1/4 in ID Sprocket, Chain Keeper Bracket, Wall In.L In. Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.