Garage Door Opener, Wall Mount
Mfr # CH401RD
Zoro # G5605862
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Type
Manual Chain Hoist
Includes
(2) Set Screws, (4) #41 Roller Chains, 1/4 in x 1 in Key, 36 Tooth x 1 x #41 Sprocket, Chain Keeper Bracket
Max. Door Height (Ft.)
18
Standards
1 in Bore
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH401RD
Zoro #
G5605862
UPC #
-
Country of Origin
United States
Dimensions
Max. Door Height (Ft.)
18
Inside Diameter
1 in
Door Width - Maximum
18 ft
Drive Shaft Size
1 in
Chain Length
26 ft
Overall Width
4.7 in
Door Height - Maximum
15 ft
Overall Length
10.7 in
Details
Type
Manual Chain Hoist
Item
Chain Hoist
Includes
(2) Set Screws, (4) #41 Roller Chains, 1/4 in x 1 in Key, 36 Tooth x 1 x #41 Sprocket, Chain Keeper Bracket
Standards
1 in Bore
Includes Hardware
Hardware Included
Actuation Method
Manual
Handing Orientation
Non-Handed
Product Type
Chain Hoist
Weight Capacity
19 lb
Drive Ratio
4 to 1
Gear Drive Enclosure
External
Description
Chain Hoist, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 in Bore, Includes (2) Set Screws, (4) #41 Roller Chains, 1/4 in x 1 in Key, 36 Tooth x 1 x #41 Sprocket, Chain Keeper Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.