Gear and Sprocket Kit, Plastic/Steel

  • Mfr # LMGK-41-C4220A

  • Zoro # G3269210


product price:  $69.55
/ea

Key Features

Type
Residential Garage Door
For Use With
Door, Gate, Portal
Material
Plastic, Steel
Bearings
N
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMGK-41-C4220A
Zoro #
G3269210
UPC #
-
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length (In.)
7 in
Width (In.)
5 in
Outside Dia.
4 1/4 in

Details

Type
Residential Garage Door
For Use With
Door, Gate, Portal
Item
Gear and Sprocket Kit
Material
Plastic, Steel
Bearings
N
Color
Metallic, White
Finish
Zinc Plated
Construction
Plastic, Steel
Includes
Grease, Helical Gear, Top Hat Assembly, Wear Bushings, Worm Gear
Product Type
Gear and Sprocket Kit
Compatible Brand
Chamberlain, LiftMaster
Compatible Product Type
Garage Door Opener
Compatible Manufacturer Part Number
1345, 3265, 8065, 8075, 8164W, 8165, 8165W, 8365, 8365W-267

Description

Liftmaster Gear and Sprocket Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.