High Lift Drum, 5 1/4 In Keyed, PK2

  • Mfr # 5250-54S

  • Zoro # G3040326


product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

For Use With
High Lift Doors
Material
Aluminum
Outside Diameter
5 1/4 in
Max. Weight (Lb.)
1,000 lb
Outside Dia.
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250-54S
Zoro #
G3040326
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
5 1/4 in
Outside Dia.
5 1/4 in
Overall Length
3 5/8 in
For Cable Diameter - Maximum
3/16 in
For Door Height - Maximum
15 ft

Details

For Use With
High Lift Doors
Material
Aluminum
Type
High Lift Drum - Keyed
Max. Weight (Lb.)
1,000 lb
Item
Cable Drum
Standards
FDA Approved
Product Type
Cable Drum
Application
Commercial
Load Rating - Maximum
500 lb
Includes Hardware
Hardware Included
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Water Resistant
High Lift - Maximum
54 in

Description

High Lift Drum, 5 1/4 In Keyed, Cast Aluminum, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.