Insulated Slat Door, 3/16" Door Thickness

  • Mfr # M622-10X10
  • Zoro # G0997801
product price: 
$
13,580.99
/ea
Additional $425.00 delivery surcharge applies per item.
See details

Key Features

Door Height
10 ft
Material
Polyester
Includes
PVC Bottom Bulb Seal, Top & Side Seals
Color
White
Opening Height
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M622-10X10
Zoro #
G0997801
UPC #
-
Country of Origin
United States

Dimensions

Door Height
10 ft
Opening Height
10 ft
Opening Width
10 ft
Door Width
4 1/4 in
Door Thickness
3/16 in
Minimum Height Clearance
11 ft 8 in

Details

Item
Insulated Slat Door
Material
Polyester
Includes
PVC Bottom Bulb Seal, Top & Side Seals
Color
White
Insulated
Insulated
Includes Windows
Windows Not Included
Finish
Galvanized
Curtain Wall Mounting
Face Mount
Insulation Value
R-Value 5.0
Curtain/Slat Gauge
22
Slat Shape
Flat
Hood Included
Yes
End Lock
Yes
Curtain/Door Mounting
Face Mount
Roll Up Door Operation
Manual Chain Hoist
Door Seals
Yes
Door Material
Galvanized Steel
Includes Hood
Hood Included
Door Operation
Manual
Track Type
Standard Lift
Curtain Gauge
22 ga
Required Clearance - Ceiling
15 in
Includes Door Seals
Door Seals Included
Required Clearance - Side
3 13/16 in
Includes End Lock
End Lock Included
Shell Material
Polyester
Wire Color
White

Description

Insulated Slat Door, White, Opening Height 10 ft, Opening Width 10 ft, Door Material Galvanized Steel, Door Height 10 ft, Door Width 4 1/4 in, Door Thickness 3/16 in, Minimum Height Clearance 11 ft 8 in, Insulated Insulated, Insulation Value R-Value 5.0, Includes Windows Windows Not Included, Finish Galvanized, PVC Bottom Bulb Seal, Top & Side Seals

Ratings & reviews