Insulated Slat Door, 3/16" Door Thickness

  • Mfr # M622-10X8
  • Zoro # G0997670
product price: 
$
11,577.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Door Height
8 ft
Material
Polyester
Includes
PVC Bottom Bulb Seal, Top & Side Seals
Color
White
Opening Height
8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M622-10X8
Zoro #
G0997670
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Opening Height
8 ft
Opening Width
10 ft
Door Width
4 1/4 in
Door Thickness
3/16 in
Minimum Height Clearance
9 ft 8 in

Details

Item
Insulated Slat Door
Material
Polyester
Includes
PVC Bottom Bulb Seal, Top & Side Seals
Color
White
Insulated
Insulated
Includes Windows
Windows Not Included
Finish
Galvanized
Door Seals
Yes
End Lock
Yes
Curtain/Door Mounting
Face Mount
Hood Included
Yes
Door Material
Galvanized Steel
Curtain Wall Mounting
Face Mount
Insulation Value
R-Value 5.0
Roll Up Door Operation
Manual Chain Hoist
Curtain/Slat Gauge
22
Slat Shape
Flat
Door Operation
Manual
Curtain Gauge
22 ga
Track Type
Standard Lift
Includes Hood
Hood Included
Required Clearance - Side
3 13/16 in
Required Clearance - Ceiling
15 in
Includes End Lock
End Lock Included
Includes Door Seals
Door Seals Included
Shell Material
Polyester
Wire Color
White

Description

Insulated Slat Door, White, Opening Height 8 ft, Opening Width 10 ft, Door Material Galvanized Steel, Door Height 8 ft, Door Width 4 1/4 in, Door Thickness 3/16 in, Minimum Height Clearance 9 ft 8 in, Insulated Insulated, Insulation Value R-Value 5.0, Includes Windows Windows Not Included, Finish Galvanized, PVC Bottom Bulb Seal, Top & Side Seals

Ratings & reviews