Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Switch, Off/On Lockout

  • Mfr # 1KXL

  • Zoro # G3269177


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole
4
DC Contact Rating
20 A @ 125V AC
Switch Function
Off/On
Key Type
20 A @ 125V AC
AC Contact Rating
20 A @ 125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KXL
Zoro #
G3269177
UPC #
-
Country of Origin
United States

Details

Item
Key Switch
Mounting Hole
4
DC Contact Rating
20 A @ 125V AC
Switch Function
Off/On
Key Type
20 A @ 125V AC
AC Contact Rating
20 A @ 125 V
Switch Function Configuration
Off/On
Number of Positions
2

Description

Key Switch, Switch Function Off/On, Mounting Hole 4, AC Contact Rating 20 A @ 125 V, DC Contact Rating 20 A @ 125V AC, Key Type 20 A @ 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.