Zoro Homepage

Keyswitch, 2 Buttons, Nema 4

  • Mfr # 1KF-X

  • Zoro # G5789366


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
Flush Mount
Includes
Back Box
NEMA Rating
4
Standards
UL Listed
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KF-X
Zoro #
G5789366
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.75 in
Overall Height
6 in

Details

Type
Flush Mount
Item
Keyswitch
Includes
Back Box
NEMA Rating
4
Standards
UL Listed
Voltage
125/250V AC
Control Functions
Open-Close
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Contact Form
Momentary Contacts
Resistance Properties
Tamper Resistant
Security
Tamperproof Keyswitch
For Location
Outdoor
Product Type
Keyswitch
Housing Material
Aluminum
Current
15 A
Operator Type
Keyswitch

Description

Keyswitch, Flush Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Back Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.