Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyswitch, 2 Buttons, Tamperproof

  • Mfr # 1KFS-X

  • Zoro # G5685863


product price: $367.76
/ea
Free Shipping & Returns

Key Features

Type
Flush Mount
Standards
UL Listed
Includes
Back Box
NEMA Rating
4
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KFS-X
Zoro #
G5685863
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.88 in
Overall Width
4.75 in
Overall Height
6 in

Details

Type
Flush Mount
Item
Keyswitch
Standards
UL Listed
Includes
Back Box
NEMA Rating
4
Voltage
125/250V AC
For Location
Outdoor
Current
15 A
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Number of Buttons
1
Contact Form
Momentary Contacts
Control Functions
Open-Close-Stop
Product Type
Keyswitch
Resistance Properties
Tamper Resistant
Security
Tamperproof Keyswitch
Housing Material
Aluminum
Operator Type
Keyswitch

Description

Keyswitch, Flush Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Back Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.