Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyswitch, SS, 2 Buttons, Back Box

  • Mfr # HBFX-1

  • Zoro # G5725727


product price: $361.25
/ea
Free Shipping & Returns

Key Features

Type
Flush Mount
Includes
(2) Buttons with OPEN-CLOSE, Back Box, Center Return, Momentary Contacts, Stainless Steel Faceplate
NEMA Rating
1
Voltage
125/250V AC
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBFX-1
Zoro #
G5725727
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Width
2.75 in

Details

Type
Flush Mount
Item
Keyswitch
Includes
(2) Buttons with OPEN-CLOSE, Back Box, Center Return, Momentary Contacts, Stainless Steel Faceplate
NEMA Rating
1
Voltage
125/250V AC
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Control Functions
Open-Close
Housing Material
Stainless Steel
For Location
Outdoor
Current
15 A
Contact Form
Momentary Contacts
Security
Keyswitch
Product Type
Keyswitch
Operator Type
Keyswitch

Description

Keyswitch, Flush Mount, Voltage 125/250V AC, NEMA Rating 1, Includes (2) Buttons with OPEN-CLOSE, Back Box, Center Return, Momentary Contacts, Stainless Steel Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.