Zoro Homepage

Keyswitch, Surface Mount

  • Mfr # HBFSX-1

  • Zoro # G5601181


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Post Mount
NEMA Rating
1
Standards
UL Listed
Includes
Keyswitch
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBFSX-1
Zoro #
G5601181
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Width
2.75 in

Details

Type
Surface Post Mount
Item
Keyswitch
NEMA Rating
1
Standards
UL Listed
Includes
Keyswitch
Voltage
125/250V AC
Contact Form
Momentary Contacts
For Location
Outdoor
Housing Material
Stainless Steel
Current
15 A
Product Type
Keyswitch
Control Functions
Open-Close
Number of Buttons
1
Operator Type
Keyswitch

Description

Keyswitch, Surface Post Mount, Voltage 125/250V AC, NEMA Rating 1, Standards UL Listed, Includes Keyswitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.