Zoro Homepage

Keyswitch, Surface Mount, NEMA Rating 4

  • Mfr # 1KXS

  • Zoro # G5528302


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
NEMA Rating
4
Includes
Keyswitch, Stop
Standards
UL Listed
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KXS
Zoro #
G5528302
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.38 in
Overall Width
4.13 in
Overall Length
2.63 in

Details

Type
Surface Mount
Item
Keyswitch
NEMA Rating
4
Includes
Keyswitch, Stop
Standards
UL Listed
Voltage
125/250V AC
Number of Buttons
1
Control Functions
Open-Close-Stop
Resistance Properties
Tamper Resistant
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Contact Form
Momentary Contacts
Current
15 A
Security
Tamperproof Keyswitch
Product Type
Keyswitch
For Location
Outdoor
Housing Material
Aluminum
Operator Type
Keyswitch

Description

Keyswitch, Surface Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Keyswitch, Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.