Light Curtain, 150mA, 60 MHz, UL Listed

  • Mfr # LC-K36

  • Zoro # G0997530


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets
Voltage
24V AC
Type
Infrared Through Beam
NEMA Rating
6
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-K36
Zoro #
G0997530
UPC #
-
Country of Origin
China

Dimensions

Receiver Size (In.)
1-7/64 x 36 x 1
Overall Width
1 1/8 in
Overall Length
3 ft
Cable Length
3 ft
Overall Height
1 in

Details

Item
Light Curtain
Includes
Mounting Brackets
Voltage
24V AC
Type
Infrared Through Beam
NEMA Rating
6
Standards
UL Listed
Hz
60 MHz
Volts Range Max. AC
24
Max. Amps
150 mA
Sensing Range (Ft.)
32 ft
Operating Range
32 ft
For Use With
Gates
Response Time (ms)
20
Operates On
Chain Drive Garage Door Openers
For Location
Outdoor
Product Type
Light Curtain
Sensor Type
Infrared
Operating Range - Maximum
32 ft
Frequency
60 Hz
Includes Hardware
Hardware Included
Operating Range - Minimum
8 ft
Current
150 mA
Configuration
Transmitter/Receiver

Description

Light Curtain, Infrared thru Beam, Operating Range 32 ft., Response Time (ms) 20, Sensing Range (Ft.) 32, Receiver Size (In.) 1-7/64 x 36 x 1, Voltage 12-24VAC/DC, Max. Amps 150mA, 60 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 6, Standards UL Listed, Volts Range Max. AC 24, For Use With Doors,Gates, Includes 36 In. Emitter, 36 In. Receiver, 36 In. Cable, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.