Zoro Homepage

Nite Latch

  • Mfr # LDC10

  • Zoro # G2980573


product price: $35.89
/ea

Key Features

Finish
Powder Coated
Material
Steel
Type
Nite Latch with Hardware and Key
Construction
Steel
Height (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDC10
Zoro #
G2980573
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2 1/4 in
Depth (In.)
3/4 in
Width (In.)
3 in
Overall Depth
3/4 in
Base Length
2 1/4 in
Base Width
3 in

Details

Item
Cylinder Lock
Finish
Powder Coated
Material
Steel
Type
Nite Latch with Hardware and Key
Construction
Steel
Color
Silver
Includes
Key
Lock Type
Keyed
Includes Hardware
Hardware Included
Product Type
Cylinder Lock
Count
1

Description

Steel Garage Door Locking Components, Nite Latch with Hardware and Key, Material Steel, Powder Coated Finish, Height (In.) 2-1/4, Width (In.) 3, Depth (In.) 3/4, Construction Steel, Includes Hardware and Key, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.