Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Oversized Key Stock, 3 in L, 1/4 in W, Steel, 8 PK
- Mfr # ZCK-3
- Zoro # G2826853
product price:Â
$
18.35
/pk of 8, $2.29/ea
Key Features
Type
1/4 in Square
Length
3 in
Width
1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCK-3
- Zoro #
- G2826853
- UPC #
- -
- Country of Origin
- China
- Item
- Key Stock
- Type
- 1/4 in Square
- Material
- Steel
- Finish
- Zinc Plated
- Construction
- Steel
- Product Type
- Counterbalance Key
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Length
- 3 in
- Width
- 1/4 in
- Height (In.)
- 1/4 in
- Length (In.)
- 3 in
- Width (In.)
- 1/4 in
- Overall Length
- 3 in
- Overall Height
- 1/4 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 3 in
Description
Key, 1/4 In, Steel, Zinc Plated Finish, Length 3 In., Height 1/4 In., Width 1/4 In., Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.