Zoro Homepage

Pusher Springs, SS, Length 27 In, PR

  • Mfr # SPS27

  • Zoro # G7401064


product price: $361.99
/pr
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Stainless Steel
Includes
High Quality Rubber
For Use With
Garage Doors
Product Type
Pusher Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS27
Zoro #
G7401064
UPC #
-
Country of Origin
United States

Dimensions

Free Length
27 in

Details

Material
Stainless Steel
Item
Pusher Spring
Type
Stainless Steel
Includes
High Quality Rubber
For Use With
Garage Doors
Product Type
Pusher Spring
System of Measurement
Inch

Description

Pusher Spring, Includes Heavy Duty 12 Gauge 304 Stainless Steel Barrel and Mounting Bracket, 27 In. Overall Length, 15 In. Travel, Approximate Compression 10 lb./In and 12 Gauge Bracket for 3/8 In. Bolt with High Quality Rubber Door Stop, Type Stainless Steel, For Use With Garage Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.