Zoro Homepage

Quick Closing Fixture, Steel, PR

  • Mfr # QCF10

  • Zoro # G7315944


product price: $93.99
/pr
Free Shipping & Returns

Key Features

Finish
Galvanized
Type
Steel with Galvanized Finish
Includes
Full Hinge Leaf
For Use With
Sectional Garage Doors
Product Type
Fixture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCF10
Zoro #
G7315944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 3/16 in
Overall Width
2 7/8 in

Details

Finish
Galvanized
Item
Fixture
Type
Steel with Galvanized Finish
Includes
Full Hinge Leaf
For Use With
Sectional Garage Doors
Product Type
Fixture
Housing Material
Steel
Count
1

Description

Quick Closing Fixture, Includes Full Hinge Leaf, Type Steel with Galvanized Finish, For Use With Garage Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.