Zoro Homepage

Radio Control, 1 Channel, With Visor Clip

  • Mfr # DT

  • Zoro # G5213433


product price: $72.89
/ea

Key Features

Type
1 Channel
For Use With
(1) Door
Hz
310 MHz
Receiver Size (In.)
2-1/4 x 7/8 x 3-3/4
Includes
9V Battery, Visor Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT
Zoro #
G5213433
UPC #
-
Country of Origin
China

Dimensions

Receiver Size (In.)
2-1/4 x 7/8 x 3-3/4
Overall Width
3.75 in
Overall Height
2.25 in
Overall Length
0.88 in

Details

Type
1 Channel
For Use With
(1) Door
Item
Radio Transmitter
Hz
310 MHz
Includes
9V Battery, Visor Clip
Voltage
9V DC
Signal Frequency
310 MHz
Control Functions
Open-Close
For Location
Indoor
Security
Non-Locking
Number of Channels
1
Number of Buttons
1
Contact Form
Momentary Contacts
Compatible Product Type
Garage Door Operators
Power Source
Battery
Product Type
Radio Transmitter
Operator Type
Button

Description

Radio Transmitter, 1 Channel, Receiver Size (In.) 2-1/4 x 7/8 x 3-3/4, Voltage 9V DC, 310 MHz, For Use With (1) Door, Includes 9V Battery, Visor Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.