Radio Receiver Antenna Kit
- Mfr # DC-5165
- Zoro # G224447015
product price:Â
$
58.15
/ea
Key Features
Compatible Product Type
Garage Door Operators, Gate Operators
Compatible Manufacturer Part Number
DC-5135
Product Type
Remote Antenna
Housing Color
Black
Signal Frequency
433 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5165
- Zoro #
- G224447015
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Item
- Remote Antenna
- Compatible Manufacturer Part Number
- DC-5135
- Product Type
- Remote Antenna
- Housing Color
- Black
- Signal Frequency
- 433 MHz
- For Location
- Indoor
- Contact Form
- Radio Receiver
Dimensions
- Cable Length
- 16 ft
Description
Remote Antenna, Voltage Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.