Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Transmitter, 1 Channel, Visor Clip

  • Mfr # 8833T-OCS

  • Zoro # G4997781


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
1 Channel
For Use With
(1) Door
Receiver Size (In.)
2-1/4 x 4-5/8 x 1
Voltage
9V DC
Hz
318 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8833T-OCS
Zoro #
G4997781
UPC #
-
Country of Origin
China

Dimensions

Receiver Size (In.)
2-1/4 x 4-5/8 x 1
Overall Height
2.25 in
Overall Length
1 in
Overall Width
4.63 in

Details

Type
1 Channel
For Use With
(1) Door
Item
Radio Transmitter
Voltage
9V DC
Hz
318 MHz
Includes
9V Battery, Visor Clip
Security
Non-Locking
Number of Buttons
3
Signal Frequency
318 MHz
For Location
Indoor
Power Source
Battery
Control Functions
Open-Close-Stop
Product Type
Radio Transmitter
Contact Form
Momentary Contacts
Compatible Manufacturer Part Number
3 Channel Allstar, MVP Receivers
Number of Channels
3
Operator Type
Button

Description

Radio Transmitter, 1 Channel, Receiver Size (In.) 2-1/4 x 4-5/8 x 1, Voltage 9V DC, 318 MHz, For Use With (1) Door, Includes 9V Battery, Visor Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.