Radio Transmitter
- Mfr # DC-5030
- Zoro # G424447198
product price:Â
$
76.39
/ea
Key Features
Power Source
Battery
Compatible Product Type
Garage Door Operators, Gate Operators
Overall Height
0.88 in
Number of Buttons
3
Voltage
9V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-5030
- Zoro #
- G424447198
- UPC #
- -
- Country of Origin
- United States
- Power Source
- Battery
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Number of Buttons
- 3
- Voltage
- 9V
- Product Type
- Radio Transmitter
- Number of Channels
- 3
- Item
- Radio Transmitter
- Signal Frequency
- 300 MHz
- Housing Color
- Gray
- Power Source - TS Only
- Battery
- Control Functions
- Open-Close-Stop
- Contact Form
- Momentary Contacts
- For Location
- Indoor
- Power Source - old
- Battery
- Operator Type
- Button
Dimensions
- Overall Height
- 0.88 in
- Overall Width
- 2.5 in
- Overall Length
- 3.75 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Radio Transmitter, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.