Radio Transmitter
- Mfr # DC-MAG
- Zoro # G524447111
product price:Â
$
50.95
/ea
Key Features
Overall Length
3.75 in
Number of Buttons
1
Signal Frequency
318 MHz
Overall Width
2.5 in
Compatible Product Type
Garage Door Operators, Gate Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-MAG
- Zoro #
- G524447111
- UPC #
- -
- Country of Origin
- United States
- Item
- Radio Transmitter
- Number of Buttons
- 1
- Signal Frequency
- 318 MHz
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Product Type
- Radio Transmitter
- Voltage
- 9V
- Contact Form
- Momentary Contacts
- Control Functions
- Open-Close-Stop
- For Location
- Indoor
- Operator Type
- Button
Dimensions
- Overall Length
- 3.75 in
- Overall Width
- 2.5 in
- Overall Height
- 0.88 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Radio Transmitter, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.