Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Radio Transmitter
- Mfr # DC-MC3
- Zoro # G424447464
product price:Â
$
55.79
/ea
Key Features
Signal Frequency
318 MHz
Overall Height
0.88 in
Product Type
Radio Transmitter
Compatible Product Type
Garage Door Operators, Gate Operators
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-MC3
- Zoro #
- G424447464
- UPC #
- -
- Country of Origin
- United States
- Signal Frequency
- 318 MHz
- Item
- Radio Transmitter
- Product Type
- Radio Transmitter
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Housing Color
- Gray
- Number of Buttons
- 3
- Control Functions
- Open-Close-Stop
- Voltage
- 9V
- Contact Form
- Momentary Contacts
- For Location
- Indoor
- Operator Type
- Button
Dimensions
- Overall Height
- 0.88 in
- Overall Length
- 3.75 in
- Overall Width
- 2.5 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Radio Transmitter, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.