Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Coil Cord, 18/3 SJEO, L 4 ft

  • Mfr # CCD420-3

  • Zoro # G7285494


product price: $123.25
/ea
Free Shipping & Returns

Key Features

Type
AWG Wire/Conductors 18/3 SJEO
Includes
6 in Tangent Leads
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCD420-3
Zoro #
G7285494
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Overall Length - Retracted
4 ft
Overall Length - Extended
20 ft

Details

Item
Retractable Coil Cord
Type
AWG Wire/Conductors 18/3 SJEO
Includes
6 in Tangent Leads
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Compatible Product Type
Car Wash Electric Door Openers
Name
Garage Door Coil Cords
Number of Wires
3
Power Cord Type
SJEO

Description

Retractable Coil Cord, Includes Retracted Length 4 ft., Extended Length 20 ft. and 6 In. Tangent Leads, Type AWG Wire/Conductors 18/3 SJEO, For Use With Car Wash Electric Door Openers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.