Rolled Weatherseal, Almond, 150 ft
Mfr # CS-RDS200A-R
Zoro # G7320537
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Type
Almond, 150 ft
Includes
Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2 in Stop Molding with 1-1/4 in Blade and Dispensing Box
For Use With
Garage Doors
Product Type
Brush Seal
Brush Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-RDS200A-R
Zoro #
G7320537
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
150 ft
Details
Item
Brush Seal
Type
Almond, 150 ft
Includes
Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2 in Stop Molding with 1-1/4 in Blade and Dispensing Box
For Use With
Garage Doors
Product Type
Brush Seal
Brush Color
Beige
Description
Perimeter Rolled Weatherseal, Includes Dual Durometer Vinyl Construction, 1 In. Measuring Scale Embossed on Back, 2 In. Stop Molding with 1-1/4 In. Blade and Dispensing Box, Type Almond, 150 ft., For Use With Garage doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.