Zoro Homepage

Rolled Weatherseal, Brown, 150 ft

  • Mfr # CS-RDS258B-R

  • Zoro # G5005621


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Type
Brown, 150 ft
Includes
1 in Measuring Scale, Dispenser Box
For Use With
Garage Doors
Product Type
Brush Seal
Overall Width
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-RDS258B-R
Zoro #
G5005621
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
150 ft
Brush Length
2 in

Details

Item
Brush Seal
Type
Brown, 150 ft
Includes
1 in Measuring Scale, Dispenser Box
For Use With
Garage Doors
Product Type
Brush Seal
Brush Material
PVC
Brush Color
Brown

Description

Perimeter Rolled Weatherseal, Includes Dual Durometer Vinyl Construction, 1 In. Measuring Scale Embossed on Back, 2-5/8 In. Stop Molding with 1-1/4 In. Blade and Dispensing Box, Type Brown, 150 ft., For Use With Garage doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.