Zoro Homepage

Rolled Weatherseal, White, 150 ft

  • Mfr # CS-RDS200W-R

  • Zoro # G7385673


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Type
White, 150 ft
Includes
1 in Measuring Scale, Dispenser Box
For Use With
Garage Doors
Product Type
Brush Seal
Brush Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-RDS200W-R
Zoro #
G7385673
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
150 ft
Brush Length
2 in

Details

Item
Brush Seal
Type
White, 150 ft
Includes
1 in Measuring Scale, Dispenser Box
For Use With
Garage Doors
Product Type
Brush Seal
Brush Color
White
Brush Material
PVC

Description

Perimeter Rolled Weatherseal, Includes Dual Durometer Vinyl Construction, 1 In. Measuring Scale Embossed on Back, 2 In. Stop Molding with 1-1/2 In. Blade and Dispensing Box, Type White, 150 ft., For Use With Garage doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.