Rolling Slat Door, 3/16" Door Thickness

  • Mfr # M422-12X10

  • Zoro # G0997722


product price:  $8,582.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Door Height
10 ft
Material
Polyester
Includes
Bottom Rail with Bulb Seal
Color
White
Opening Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M422-12X10
Zoro #
G0997722
UPC #
-
Country of Origin
United States

Dimensions

Door Height
10 ft
Opening Height
10 ft
Opening Width
12 ft
Door Width
4 1/4 in
Door Thickness
3/16 in
Minimum Height Clearance
11 ft 8 in

Details

Item
Rolling Slat Door
Material
Polyester
Includes
Bottom Rail with Bulb Seal
Color
White
Insulated
No
Includes Windows
Windows Not Included
Finish
Polyester
Door Material
Galvanized Steel
Door Seals
No
Slat Shape
Flat
Curtain Wall Mounting
Face Mount
End Lock
Yes
Hood Included
Yes
Roll Up Door Operation
Manual Chain Hoist
Curtain/Door Mounting
Face Mount
Curtain/Slat Gauge
22
Required Clearance - Ceiling
15 in
Door Operation
Manual
Track Type
Standard Lift
Includes End Lock
End Lock Included
Includes Door Seals
Door Seals Not Included
Includes Hood
Hood Included
Required Clearance - Side
3 13/16 in
Curtain Gauge
22 ga

Description

Rolling Slat Door, White, Opening Height 10 ft, Opening Width 12 ft, Door Material Galvanized Steel, Door Height 10 ft, Door Width 4 1/4 in, Door Thickness 3/16 in, Minimum Height Clearance 11 ft 8 in, Insulated Not Insulated, Includes Windows Windows Not Included, Finish Galvanized, Bottom Rail with Bulb Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.