Zoro Homepage

Sensing Edge Airwave Kit, 18 ft

  • Mfr # AW-14-18

  • Zoro # G7389164


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Type
18 ft
Includes
(2) Wire Nuts, ABS Box with Barbed Coupler, AHG-50 20 ft Air Hose, AHP-10 Air Hose Plug, AHT-375 1 ft Treadle Hose, AW-14 Airwave Switch, CCD-420-3 Coil Cord, Gummed Rubber
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Compatible Product Type
Doors and Gates, Machinery, Rolling Doors, Section Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-14-18
Zoro #
G7389164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 ft

Details

Item
Sensing Edge Airwave Kit
Type
18 ft
Includes
(2) Wire Nuts, ABS Box with Barbed Coupler, AHG-50 20 ft Air Hose, AHP-10 Air Hose Plug, AHT-375 1 ft Treadle Hose, AW-14 Airwave Switch, CCD-420-3 Coil Cord, Gummed Rubber
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Compatible Product Type
Doors and Gates, Machinery, Rolling Doors, Section Doors
Name
Garage Door Reverse Edge Kits

Description

Sensing Edge Airwave Kit, Includes (1) AW-14 , 18 ft. of Mfr. No. AGH50. (1) CCD420-2 and (1) Barbed Plastic Plug, Type 18 ft., For Use With Car Wash Electric Door Openers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.