Shop AMERICAN GARAGE DOOR SUPPLY

Sheet Door, 7/64" Door Thickness

  • Mfr # M201HD-10X8
  • Zoro # G0997433

product price: 
$
3,598.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Door Height
8 ft
Material
Polyester, Steel
Includes
Bottom Rail with Bulb Seal
Color
White
Opening Height
8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M201HD-10X8
Zoro #
G0997433
UPC #
-
Country of Origin
United States
Item
Sheet Door
Material
Polyester, Steel
Includes
Bottom Rail with Bulb Seal
Color
White
Insulated
Not Insulated
Includes Windows
Windows Not Included
Finish
Galvanized
End Lock
No
Hood Included
No
Curtain/Door Mounting
Face Mount
Door Seals
No
Curtain/Slat Gauge
26
Door Material
Galvanized Steel
Slat Shape
None
Curtain Wall Mounting
Face Mount
Roll Up Door Operation
Manual Chain Hoist
Required Clearance - Ceiling
20 in
Door Operation
Manual
Required Clearance - Side
3 1/2 in
Curtain Gauge
26 ga
Includes End Lock
End Lock Included
Track Type
Standard Lift
Includes Hood
Hood Not Included
Includes Door Seals
Door Seals Not Included
Shell Material
Polyester, Steel
Wire Color
White
Traction Material
Polyester, Steel

Dimensions

Door Height
8 ft
Opening Height
8 ft
Opening Width
10 ft
Door Width
10 in
Door Thickness
7/64 in
Minimum Height Clearance
9 ft 8 in

Description

Sheet Door, White, Opening Height 8 ft, Opening Width 10 ft, Door Material Galvanized Steel, Door Height 8 ft, Door Width 10 in, Door Thickness 7/64 in, Minimum Height Clearance 9 ft 8 in, Insulated Not Insulated, Includes Windows Windows Not Included, Finish Galvanized, Bottom Rail with Bulb Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.