Slide Lock, Bolting, Door Mount

  • Mfr # LIU-SS

  • Zoro # G3269098


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
#4 Finish
Material
Stainless Steel
Type
Sliding Door
Construction
Stainless Steel
Height (In.)
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIU-SS
Zoro #
G3269098
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 3/4 in
Length (In.)
3 3/4 in
Depth (In.)
1 in
Width (In.)
3 1/4 in
Outside Dia.
3 1/4 in
Overall Depth
1 in
Arm Width
1 in
Base Length
4 3/4 in
Base Width
3 3/8 in
Arm Length
7 in

Details

Item
Slide Lock
Finish
#4 Finish
Material
Stainless Steel
Type
Sliding Door
Construction
Stainless Steel
Requires
Door and Mounting Fasteners
Color
Metallic
Mounting
Door
Includes
Track
For Use With
Door, Gate, Portal
Bearings
N
Product Type
Slide Lock
Lock Type
Bolting
Count
1

Description

Inside Slide Lock, Commercial,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.