Spring Lift Cable, 1/8 In, 116 In., PK2
Mfr # CAG18-116-NT
Zoro # G3055936
product price: $24.59
/pk 2, $12.30/eaKey Features
Finish
Galvanized
Material
Steel
Length (In.)
116 in
Outside Dia.
1/8 in
Includes
Loop Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAG18-116-NT
Zoro #
G3055936
UPC #
-
Country of Origin
Multiple
Dimensions
Length (In.)
116 in
Outside Dia.
1/8 in
Overall Length
9 21/32 ft
Outside Diameter
1/8 in
Details
Finish
Galvanized
Material
Steel
Includes
Loop Only
Item
Cable Assembly
Construction
Steel
Load Rating - Maximum
1,000 lb
Cable End Type
Thimble Reinforced Loop
Count
2
Stranding
7 x 19
Product Type
Cable Assembly
Description
Galvanized Steel Spring Lift Cable Assembly, Material Steel, Galvanized Finish, Length (In.) 116, Outside Dia. 1/8, Construction Steel, Includes Loop Only, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.