Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Up Reel, 18/2 SVT, Length 20 ft

  • Mfr # CMM-2

  • Zoro # G7389541


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Type
AWG Wire/Conductors 18/2 SVT
Includes
Mounting Brackets, Plastic Case
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMM-2
Zoro #
G7389541
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Overall Length - Extended
20 ft

Details

Item
Take Up Reel
Type
AWG Wire/Conductors 18/2 SVT
Includes
Mounting Brackets, Plastic Case
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Number of Wires
2
Compatible Product Type
Car Wash Electric Door Openers
Name
Garage Door Reels
Power Cord Type
SVT

Description

Take Up Reel, Includes 20 ft. Extended Length and Plastic Case with Mounting Brackets, Type AWG Wire/Conductors 18/2 SVT, For Use With Car Wash Electric Door Openers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.