Take Up Reel, 18/3 SJTO, Length 20 ft
Mfr # RC-50
Zoro # G7382146
product price:Â $1,639.99
/ea
Free Shipping & Returns
Key Features
Type
AWG Wire/Conductors 18/3 SJTO
Includes
Mounting Brackets, Plastic Case
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Name
Garage Door Reels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-50
Zoro #
G7382146
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Details
Item
Take Up Reel
Type
AWG Wire/Conductors 18/3 SJTO
Includes
Mounting Brackets, Plastic Case
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Name
Garage Door Reels
Compatible Product Type
Car Wash Electric Door Openers
Description
Take Up Reel, Includes 20 ft. Extended Length and Plastic Case with Mounting Brackets, Type AWG Wire/Conductors 18/3 SJTO, For Use With Car Wash Electric Door Openers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.