Track Jamb Bracket, Size 02, PK2
Mfr # JB-2
Zoro # G5039964
product price: $7.19
/pk 2, $3.60/eaKey Features
Finish
Galvanized
Type
Size 02, Galvanized Steel
Includes
Mounting Holes and Track Attachment Slot
For Use With
Garage Doors
Product Type
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB-2
Zoro #
G5039964
UPC #
-
Country of Origin
United States
Details
Finish
Galvanized
Item
Bracket
Type
Size 02, Galvanized Steel
Includes
Mounting Holes and Track Attachment Slot
For Use With
Garage Doors
Product Type
Bracket
Count
2
Housing Material
Steel
Description
Track Jamb bracket, Includes Mounting Holes and Track Attachment Slot, Type Size 02, Galvanized Steel, For Use With Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.