Track Jamb Bracket, SS, Size 10, PK2
Mfr # JBS-10
Zoro # G5005131
product price: $75.59
/pk 2, $37.80/ea
Free Shipping & Returns
Key Features
Hinge Number
#10
Type
Size 10, 304L Stainless Steel
Includes
Mounting Holes and Track Attachment Slot
For Use With
Garage Doors
Product Type
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBS-10
Zoro #
G5005131
UPC #
-
Country of Origin
United States
Details
Hinge Number
#10
Item
Bracket
Type
Size 10, 304L Stainless Steel
Includes
Mounting Holes and Track Attachment Slot
For Use With
Garage Doors
Product Type
Bracket
Count
1
Adjustability
Adjustable
Housing Material
Stainless Steel
Description
Track Jamb Bracket, Includes Mounting Holes and Track Attachment Slot, Type Size 10, 304L Stainless Steel, For Use With Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.