Vertical Lift Drum, 8 1/2 In Keyed, PK2

  • Mfr # 850-11S

  • Zoro # G2966162


product price: $85.45
/pk 2, $42.73/ea
Free Shipping & Returns

Key Features

Type
Vertical Lift Drum - Keyed
For Use With
Vertical Lift Doors
Material
Aluminum
Max. Weight (Lb.)
850 lb
Outside Dia.
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-11S
Zoro #
G2966162
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
8 1/2 in
For Cable Diameter - Maximum
3/16 in
For Door Height - Maximum
11 3/32 ft
Overall Length
3 1/8 in
Outside Diameter
8 1/2 in

Details

Type
Vertical Lift Drum - Keyed
For Use With
Vertical Lift Doors
Item
Cable Drum
Material
Aluminum
Max. Weight (Lb.)
850 lb
Standards
FDA Approved
Application
Commercial
Load Rating - Maximum
425 lb
Product Type
Cable Drum
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Water Resistant
Includes Hardware
Hardware Included

Description

Vertical Lift Drum, 8 1/2 In Keyed, Cast Aluminum, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.