Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Track 6ft. 4in., For 7ft Door, PR

  • Mfr # T207VR

  • Zoro # G5004973


product price: $97.79
/pr
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Type
Galvanized Steel, 1-15/16 in Inside Width, Galvanized Steel
Includes
Lock Cut-Out and Holes for Standard Angle/Bracket Attachments
For Use With Mfr. Model Number
Fits 2 in Rollers, Garage Doors 7 ft High
For Use With
Fits 2 in Rollers, Garage Doors 7 ft High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T207VR
Zoro #
G5004973
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 in
Compatible Roller Size
2 in

Details

Material
Galvanized Steel
Item
Vertical Track
Type
Galvanized Steel, 1-15/16 in Inside Width, Galvanized Steel
Includes
Lock Cut-Out and Holes for Standard Angle/Bracket Attachments
For Use With Mfr. Model Number
Fits 2 in Rollers, Garage Doors 7 ft High
For Use With
Fits 2 in Rollers, Garage Doors 7 ft High
Features
Thickness 0.075
Product Type
Vertical Track

Description

Vertical Track 6ft. 4in.,For 7ft Door,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.