Vertical Track 7ft. 4in., For 8ft Door, PR

  • Mfr # T208VR

  • Zoro # G5004982


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Type
Galvanized Steel
Includes
Lock Cut-Out and Holes for Standard Angle/Bracket Attachments
For Use With
Fits 2 in Rollers, Garage Doors 8 ft High
For Use With Mfr. Model Number
Fits 2 in Rollers, Garage Doors 8 ft High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T208VR
Zoro #
G5004982
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 in
Compatible Roller Size
2 in

Details

Material
Galvanized Steel
Item
Vertical Track
Type
Galvanized Steel
Includes
Lock Cut-Out and Holes for Standard Angle/Bracket Attachments
For Use With
Fits 2 in Rollers, Garage Doors 8 ft High
For Use With Mfr. Model Number
Fits 2 in Rollers, Garage Doors 8 ft High
Product Type
Vertical Track

Description

Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized Steel, For Use With Garage Doors 8 ft. High, Fits 2 In. Rollers, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.