Weatherseal Brush, L 10 ft, 1-1/2 In Brush
- Mfr # BP4125-10
- Zoro # G5005567
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Brush Material
Polypropylene
Width Type
Staggered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP4125-10
- Zoro #
- G5005567
- UPC #
- -
- Country of Origin
- United States
- Item
- Brush Seal
- Type
- Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
- Includes
- Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- For Use With
- Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
- Brush Material
- Polypropylene
- Number of Pieces
- 2
- Brush Color
- Black
- Flexibility Temperature - Minimum
- 158 Degrees F
- Product Type
- Brush Seal
- Holder Material
- Aluminum
- Holder Angle
- 45 Degrees Angle
- Holder Finish
- Mill
- Standards
- UL Listed 28H6
- Compatible Product Type
- Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Dimensions
- Width Type
- Staggered
- Overall Width
- 10 ft
- Holder Length
- 1 1/4 in
- Component Widths
- 4 ft, 6 ft
- Brush Length
- 1 1/2 in
Description
Weatherseal Brush, Includes 1-1/2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, Type 10 ft. Length, For Use With Garage doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.