Weatherseal Brush, L 10 ft, 2 In Brush
Mfr # BP4122-10
Zoro # G5005603
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Angle
45 Degrees Angle
Holder Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP4122-10
Zoro #
G5005603
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2 in
Overall Width
10 ft
Width Type
Staggered
Component Widths
4 ft, 6 ft
Holder Length
1 1/3 in
Details
Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Angle
45 Degrees Angle
Holder Finish
Mill
Brush Material
Polypropylene
Product Type
Brush Seal
Flexibility Temperature - Minimum
158 Degrees F
Standards
UL Listed 28H6
Holder Material
Aluminum
Brush Color
Black
Description
Weatherseal Brush, Includes 2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, Type 10 ft. Length, For Use With Garage doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.