Weatherseal Brush, L 12 ft, 2 In Brush

  • Mfr # BP4122-12

  • Zoro # G5005594


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Material
Aluminum
Holder Length
1 1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP4122-12
Zoro #
G5005594
UPC #
-
Country of Origin
United States

Dimensions

Holder Length
1 1/3 in
Brush Length
2 in
Component Widths
5 ft, 7 ft
Overall Width
12 ft
Width Type
Staggered

Details

Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Material
Aluminum
Holder Finish
Mill
Brush Material
Polypropylene
Brush Color
Black
Holder Angle
45 Degrees Angle
Flexibility Temperature - Minimum
158 Degrees F
Standards
UL Listed 28H6
Product Type
Brush Seal

Description

Weatherseal Brush, Includes 2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, (1) 7 ft. Brush and (1) 5 ft. Brush, Type 12 ft. Length, For Use With Garage Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.